missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ R6000 Series Halogen-free Ribbon for M7 Printers
M710 Series snap-in print ribbons enable 5-second ribbon supply changes with no calibrating, threading, waste, or hassles, and the ink always faces the right direction!
Brand: Brady™ 173191
62.12 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
- Versatile printing ribbon for the identification of wires, panels, and other industrial items
- R6000 series ribbons' resin formulation offers a high-performance images with high solvent and scratch resistance
- Tough, smear-proof ribbon produces long lasting printed text that can withstand years in industrial areas and outdoor conditions.
- Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease
Specifications
Printer Ribbon | |
Brady M710 Printer, BMP71 Label Printer | |
150 ft. | |
19 in. | |
Not Autoclavable | |
Cartridge, Ribbon | |
M7-R6000 |
Black | |
Resin | |
5 cm | |
150 ft. x 2 in. | |
Non-sterile | |
1.6 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction