missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ RA Lamb Seven-Drawer Filing Cabinets
Store larger microscope slides or paraffin wax blocks in cardboard boxes in these seven-drawer filing cabinets.
358.00 € - 408.00 €
Specifications
Type | Slide Filing Cabinet |
---|---|
Length (Metric) Slide | 76 mm |
Material | Cardboard Box, Steel, Paraffin Wax Block |
Width (Metric) Slide | 26/51 mm |
Description
- Store up to 1500 or 3000 76 x 51mm slides
- Also store paraffin wax blocks in cardboard boxes, Super Mega Cassettes, photographic transparencies and most grid boxes used in electron microscopy
- Use an RA Lamb divider to conveniently store two rows of 76 x 26mm slides
- Choose from three colors to color-code large batches of slides and other laboratory equipment
Specifications
Slide Filing Cabinet | |
76 mm | |
Cardboard Box, Steel, Paraffin Wax Block | |
26/51 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title