missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks and Accessories for CO2 Resistant Shaker

Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.

8.34 € - 315.65 €


Products 14
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
15391115
View Documents
Thermo Scientific™
88881118
Fixed Tube Rack 40 x 14 mm dia.
100.50 €
Each
Estimated Shipment: 04-09-2025
to see stock.
Add to basket
 
17594865
View Documents
Thermo Scientific™
88881122B
Universal platform
315.65 €
Each
In Stock
to see stock.
Add to basket
 
15301125
View Documents
Thermo Scientific™
88881119
Fixed Tube Rack 40 x 16 mm dia.
100.50 €
Each
Estimated Shipment: 04-09-2025
to see stock.
Add to basket
 
15311125
View Documents
Thermo Scientific™
88881120
Adjustable tube rack 40 X 14 mm dia.
128.64 €
Each
In Stock
to see stock.
Add to basket
 
15321125
View Documents
Thermo Scientific™
88881121
Adjustable tube rack 40 X 16 mm dia.
128.64 €
Each
In Stock
to see stock.
Add to basket
 
15331125
View Documents
Thermo Scientific™
88881122
Universal aluminum platform
228.14 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15341125
View Documents
Thermo Scientific™
88881123
Rubber mat platform
94.97 €
Each
Estimated Shipment: 25-04-2025
to see stock.
Add to basket
 
15351125
View Documents
Thermo Scientific™
88881124
96-Well microplate holder
32.06 €
Each
In Stock
to see stock.
Add to basket
 
15361125
View Documents
Thermo Scientific™
88881125
Spring wire rack
210.05 €
Each
Estimated Shipment: 06-10-2025
to see stock.
Add to basket
 
15371125
View Documents
Thermo Scientific™
88881126
Sticky mat 140 x 140 mm
44.42 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15381125
View Documents
Thermo Scientific™
88881127
Control Box This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15391125
View Documents
Thermo Scientific™
88881128
General Power Adaptor
53.37 €
Each
Estimated Shipment: 18-06-2025
to see stock.
Add to basket
 
15301135
View Documents
Thermo Scientific™
88881131
EU Plug
8.34 €
Each
Estimated Shipment: 04-09-2025
to see stock.
Add to basket
 
15311135
View Documents
Thermo Scientific™
88881132
UK Plug
8.34 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.

  • Compatible with Thermo Scientific™ CO2 Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers.
  • Refer to the user manual or brochure for details on the maxinum number of clamps that can fit per platform.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Racks and Accessories for CO2 Resistant Shaker

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.