missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Radioactive Warning Tape
Click to view available options
Color:
Red
Red, Yellow
Yellow
Unit Size:
12m
Specifications
Specifications
| Color | Yellow |
| Product Type | Radioactive Warning Tape |
| Quantity | 1 Ea. |
| Dimensions (LxW) | 12 x 25 mm |
| Length (Metric) | 12 mm |
| Width (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction