missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Raised Scale Graduated Beaker
Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Raised Scale Graduated Beakers feature an ergonomically designed handle and an easy to read, embossed scale. Spout is designed to function correctly and accurately; unwanted drips are practically eliminated.
30.40 € - 123.00 €
Specifications
Color | Transparent |
---|---|
Material | Polypropylene |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10504522
|
Vitlab™
442941 |
1000 mL |
30.40 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
10681412
|
Vitlab™
443941 |
2000 mL |
61.30 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
10036892
|
Vitlab™
444941 |
3000 mL |
84.50 €
Pack of 6 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
10332422
|
Vitlab™
445941 |
5000 mL |
123.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
Description
- Highly transparent polypropylene beaker
- To preserve markings, do not clean at temperatures exceeding 60°C
- Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications
Transparent | |
Beaker | |
Yes | |
Raised Scale |
Polypropylene | |
Autoclavable | |
DIN EN 285 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title