missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Ranger 3000 Compact Bench Scale
Shop All Ohaus Products
Click to view available options
Capacity:
1.5 kg
6 kg
15 kg
30 kg
Model:
R31P15
R31P1502
R31P3
R31P30
R31P6
RC31P30
Unit Size:
Each
Pack of 3
Beschreibung
- Ranger 3000 has the largest display in its class and is equipped with checkweighing LEDs and backlit LCD displays which makes it functional in almost any working condition.
- The most user friendly scale on the market with easy setup that ensures your valuable time is not wasted and you’re working as proficiently as possible.
- Ranger 3000 produces accurate results within one second and virtually eliminates your wait time and allows you to move at a pace determined by you, not your weighing equipment.
Spezifikation
Spezifikation
| Capacity | 30 kg |
| Readability | 1 g |
| Model | RC31P30 |
| Weighing Modes | Weighing, Parts Counting with Auto Optimization, Checkweighing, Accumulation |
| Width (Metric) Pan | 300 x 225 mm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur