missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Ranger™ 4000
Shop All Ohaus Products
Click to view available options
Capacity:
3.00 kg
6.00 kg
15.00 kg
30.00 kg
Model:
R41ME15
R41ME15-M
R41ME3
R41ME3-M
R41ME30
R41ME30-M
R41ME6
R41ME6-M
Unit Size:
Each
Beschreibung
- Sturdy metal housing and slip-resistant rubber feet provide the protection, stability and long product life needed for tough industrial weighing.
- The most user-friendly scale on the market features Smart Text™ for easy operation and setup to ensure efficiency in the workplace.
- With the largest display in its class, checkweighing LED indicators and backlit LCD display, the Ranger 4000 can function in almost any industrial environment.
Spezifikation
Spezifikation
| Battery Life | 100 Hours with Rechargeable Battery |
| Connection Type | Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately) |
| Construction | Rugged Cast Aluminum Housing, Stainless Steel Platform |
| Capacity | 30.00 kg |
| Display Type | LED, 3 Color Checkweighing LEDs |
| Readability | 10.000000 g |
| Linearity | 2.000000 g |
| Model | R41ME30-M |
| Repeatability | 2.000000 g |
| Temperature (Metric) Operating | -10°C to +40°C |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur