missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Ranger™ 7000 Bench Scale
Features high resolution, large display, many application modes and connectivity options, large memory.
Brand: Ohaus™ 30088848
1270.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Advanced features for next-level industrial weighing
- Fast performance and legal for trade certifications assure accurate results
- Sturdy industrial and modular design support flexible and heavy-duty use
- Cutting edge SmarText™ software
- Standard connectivity with flexible options
- Print templates
Specifications
12 Hours with Rechargeable Battery | |
USB (Included), RS232 (Included), 2nd RS232 (Available as an Accessory), Ethernet (Available as an Accessory) | |
3 kg | |
0.050000 g | |
0.100000 g | |
R71MD3-GB | |
420.00 x 280.00 x 114.000 mm | |
420.00 mm | |
11.00 in. | |
280 mm | |
114.000 mm | |
420.00 mm |
Not Applicable | |
Modular design, die-cast housing, removable stainless steel platform, integral weigh below hook, menu lock switch, level indicator | |
TFT Graphic LCD, Full-color WQVGA Graphic Display with user-controlled brightness | |
USB, RS232, in-use cover, AC power adapter (rechargeable battery not included) | |
Stainless Steel Platform | |
420.00 x 280.00 mm | |
16.50 in. | |
280 mm | |
280.00 mm | |
4.50 in. | |
16.50 in. | |
100/240 VAC 50/60 Hz Universal Power Supply, rechargeable lithium battery (Optional) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction