missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Ranger™ Count 4000 Counting Scale
Suitable for tough, industrial counting jobs that require durability and accuracy at a great value.
713.00 € - 733.00 €
Specifications
Battery Life | 210 Hours with Rechargeable Battery |
---|---|
Connection Type | 2nd RS232 (Available as an Accessory)Ethernet (Available as an Accessory)RS232 (Included)USB (Available as an Accessory) |
Construction | Rugged Cast Aluminum Housing, Stainless Steel Platform |
Display Type | 3-window Backlight LCD + 3 LED |
Includes | RS232, AC Power, Rechargeable Battery |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
15523883
|
Ohaus™
30231103 |
6 kg |
713.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15523893
|
Ohaus™
30231105 |
30 kg |
733.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Equipped with weighing, parts counting, check counting, and accumulation functions, and can produce results for a variety of industrial weighing, counting, and measurement needs
- Full metal housing offers strength and protection and maximizes product life
- Precise counting and weighing performance produce accurate results
- User-friendly software
- Easy to operate
- Several connectivity options provide connection to multiple peripheral devices
Specifications
210 Hours with Rechargeable Battery | |
Rugged Cast Aluminum Housing, Stainless Steel Platform | |
RS232, AC Power, Rechargeable Battery | |
327.00 x 315.00 mm | |
12.90 in. | |
225 mm | |
315.00 mm | |
4.80 in. | |
12.90 in. | |
100/240 VAC 50/60 Hz internal universal power supply, internal rechargeable lead acid battery |
2nd RS232 (Available as an Accessory)Ethernet (Available as an Accessory)RS232 (Included)USB (Available as an Accessory) | |
3-window Backlight LCD + 3 LED | |
Rugged Cast Aluminum Housing, Stainless Steel Platform | |
327.00 x 315.00 x 122.000 mm | |
327.00 mm | |
12.40 in. | |
300 mm | |
122.000 mm | |
327.00 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title