missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ RapidVap Borosilicate Glass Tube with Stem, 600mL

For use with RapidVap N2 Evaporation Systems with Cool-Zone. Labconco™ RapidVap Borosilicate Glass Tube with Stem, 600mL are flat bottom sample tubes that feature a 3mL end point for use with Cool-Zone timed end point determinations. 8/Pack

Brand:  Labconco™ 7913608

Product Code. 11751569

  • 1125.00 € / Pack of 8
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use with RapidVap N2 Evaporation Systems
  • Not compatible with the RapidVap N2/48 (which cannot use stemmed glassware)
  • Stems are designed for use with Cool-Zone timed end point determinations
  • Offer better fit and heat transfer for faster evaporation rates
  • To minimize evaporation time, the tube with the correct end point stem should be used
  • Flat-bottom tubes are for use in applications when samples are taken to dryness
  • Total capacity: 600mL; Sample volume: 450mL; End point volume: 3mL
  • Graduated: 250–450mL, in 25mL increments, plus 1mL marks in stem
  • Package of 8 tubes
Specifications

Specifications

Clear
RapidVap N2 Evaporation Systems
600 mL
Flat Bottom, With End Point, Graduated
Borosilicate glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.