missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ RapidVap N2/48 Dry Evaporation System
Speed evaporation of up to 48 small samples or 8 large samples at once. Labconco™ RapidVap N2/48 Dry Evaporation System is a nitrogen blow down evaporator with dry block heating and vortex motion to offer a more efficient, automatic system than rotary evaporators or water baths.
Brand: Labconco™ 7910013
This item is not returnable.
View return policy
Description
- Fast evaporation rates (methylene chloride: 7.3mL/minute/tube; water: 1.1mL/minute/tube)
- Block has 8 compartments with 6 ports each to handle up to 48 small sample tubes or up to eight 600mL tubes
- May be used with a broad range of aggressive chemicals
- For use in drug development and metabolism, bioresearch, combinatorial chemistry, environmental testing, forensics and toxicology
- Microprocessor-controlled nitrogren flow, heating system and vortex motor, with easy to read LCD screen
- Nitrogen blows down directly onto 2, 4, 6 or 8 samples in the manifold to reduce partial pressure, speed evaporation and remove evaporating solvent
- Dry block heating system, 1000W, supplies a controlled amount of heat up to 100°C
- Vortex motion increases surface area for faster evaporation
- Maintenance-free motor provides smooth variable-speed power to drive the vortex motion up to 500 rpm
- PTFE-coated aluminum chamber and 8-position sample block
- Epoxy-coated cast aluminum cabinet base and acrylic/PVC thermoplastic upper housing
- Glass lid with dual lid clamps
- Phenol-free gasket provides complete sealing
- Unique Cool-Zone insulates sample remaining in glassware stem to permit processing to a desired end point, which may not be complete dryness
- Alarm signals completion of run so samples can be left unattended during operation
- Up to 9 different user-set programs may be stored in memory to easily set parameters: time, heat, vortex speed, number of active nitrogen positions
- All mechanical components are isolated from the chemical fumes and vapors for longer life
Specifications
49 kg | |
230 V | |
LCD | |
PFTE | |
Two-way RS-232 Link | |
1000 w | |
55.1 x 48.3 x 34.3 cm | |
Microprocessor | |
1 Year | |
50/60 Hz |
107 lb. | |
500 rpm | |
Evaporation/Drying of Samples | |
Nitrogen (flow rate ≥3.5 CFM/100 LPM) and gas pressure regulator | |
100° C | |
4.5 A | |
Aluminum | |
CE | |
Nitrogen Down Below Evaporator | |
Yes |