Learn More
IKA™ RC 2 GREEN Basic Recirculating Chiller
Powerful, compact and energy-efficient recirculating chiller for cooling applications up to -30°C. The on-demand and speed-controlled compressor, operated with natural refrigerant, achieves a cooling capacity of 800 W at minimum energy consumption.
Brand: IKA™ 0025004186
Description
The speed-controlled PEEK pump allows an indirect continuous adjustment of maximum pressure and flow rate. The integrated filling funnel and drain valve enable safe and clean handling of the thermofluid. With regular cleaning, the easily accessible stainless steel woven mesh air filter guarantees consistent performance. The high-quality insulated 4 L bath reservoir allows the use of up to 2.5 L of thermofluid in the external cooling circle without refilling.
- Highly efficient speed-controlled cooling unit with a cooling capacity of 800 W (at 20 °C)
- Natural refrigerant R290
- Speed-controlled PEEK pump: (0.5 bar; 21 L/min)
- Digital level indicator
- Big LED-Display
- Optical and acoustic warning functions
- Easy-to-clean stainless steel mesh filter
- High quality insulated 4 L bath reservoir (minimum 1.5 L)
Interfaces:
- RS 232 and USB for controlling and monitoring the devices via labworldsoft™ and to update the software online
- Calibrateable internal temperature sensor (3 point)
Scope of delivery:
- RC 2 GREEN basic
- Olive for DN 8 hoses (2 pcs.)
- Olive for DN 12 hoses (2 pcs.)
- USB Cable - USB A to Micro-B, 2 m
Specifications
5°C to 32°C | |
RS 232 interface; USB interface | |
21 L/min. | |
-30°C to +70°C | |
LED | |
Temperature Display | |
Power cables, Hose olive NW 8 (2 Pc.), Hose olive NW 12 (2 Pc.), Plastic cap (for 'Overflow' connector), Plastic cap (for 'Backflow' connector), USB 2.0 cabel (A-micro B), User guide, Warranty card. | |
Cooling capacity (@20°C) 800 W, Cooling capacity (@10°C) 700 W, Cooling capacity (@0°C) 500 W, Cooling capacity (@-10°C) 400 W, Cooling capacity (@-20°C) 200 W, Cooling capacity (@-30°C) 90 W | |
350 W | |
R290 | |
0.1 ±K | |
Yes | |
220 x 475 x 525 mm | |
25.5 kg | |
50/60 Hz |
1.4 to 4 L | |
-30°C | |
Pressure / suction pump | |
Recirculating Chiller | |
Yes | |
R290 cooling agent | |
Basic | |
EU | |
0.5 bar | |
IP 21 | |
0.15 ±K | |
24 months | |
25.5 kg | |
100/115/230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.