missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ RC2 Hotplate
Two-position heating plate with aluminum top and temperature regulation.
Brand: Velp Scientifica™ F20700430
458.61 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Shape: Round; Size: 5.3 in. dia.
- Uniform heat distribution with coated aluminum alloy heating plate
- Excellent resistance to chemicals
- Maximum temperature 370 °C
- Accepts up to 15 litre flasks (Ø 135 mm hotplate)
- Control panel is IP 42 protected from liquid spills with run-off groove
- Choice of mains voltage/frequency model
- Control panel shielded against spillage
- Designed for the longest lifespan and guaranteed by 3 years warranty
Specifications
Epoxy Painted Aluminum | |
Hot Plate | |
2 | |
230 V | |
5.3 in. dia. | |
7.3 lb. | |
246 mm | |
340 mm | |
230 V 50/60 Hz 1200 W | |
RC2 |
246 mm x 340 mm x 90 mm | |
15 L | |
Round | |
Aluminum Alloy | |
Ambient to 370°C | |
90 mm | |
3.3 kg | |
1200 W | |
50/60 Hz |