missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RCT Basic Hot Plate Stirrer, Ambient to 310°C, Aluminum
Stirring Range: 50 to 1500 rpm; Shape: Round; Size: 5.3 in. dia.
Brand: IKA™ 0003810002
This item is not returnable.
View return policy
Description
- Integrated temperature control
- Includes PT 1000 temperature sensor (PT 1000.60)
- Exact temperature and speed setting via digital display, even when switched off
- Set safety temperature limit displayed digitally
- Hot Top indicator
- Digital error code display
- With adjustable safety circuit of heating plate temperature (50 to 360°C)
- Safety magnetic stirrer with heating, suitable for unsupervised operation
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- High level of safety thanks to improved heat control technology
- Enclosed assembly (IP 42) guarantees long service life
- aluminum heating plate for optimum heat transfer
- Improved magnetic adhesion
- Includes protection cover H 100
- Max. stirring quantity (H2O): 20 L
- Speed range: 50 to 1500 rpm
- Temperature range: RT to 310°C
Specifications
Aluminum | |
100 to 115 V, 220 to 230 V, 50/60 Hz, 650 W | |
Ambient to 310°C | |
Stirring Hotplate, Stirrer | |
1 | |
50 to 1500 rpm |
110/230 V | |
5.3 in. dia. | |
2.5 kg | |
Round | |
20 L |