missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reacti-Block™ Aluminum Blocks

Product Code. 11537500 Shop All Thermo Scientific Products
Click to view available options
Type:
Reacti-Block A-1
Reacti-Block B-1
Reacti-Block C-1
Reacti-Block F
Reacti-Block G
Reacti-Block K
Reacti-Block L
Reacti-Block M-1
Reacti-Block Q-1
Reacti-Block S-1
Reacti-Block T-1
Reacti-Block U-1
Reacti-Block V-1
Reacti-Block Z-1
Description:
Blank–No Holes (For Custom Drilling) 5.1cm Tall
Holds 13 x 0.3mL or 1mL Reacti-Vials; 13 Holes (14mm diameter x 23mm deep)
Holds 13 x 13mm diameter Test Tubes; 13 Holes (14mm diameter x 45mm deep)
Holds 13 x 3.5mL Screw Cap Septum Vials; 13 Holes (15mm diameter x 34mm deep)
Holds 16 x 0.1mL Reacti-Vials; 16 Holes (12mm diameter x 21mm deep)
Holds 17 Microcentrifuge Test Tubes; 17 Holes (11mm diameter x 45mm deep)
Holds 4 x 18mL Vacuum Hydrolysis Tubes; 4 Holes (19mm diameter x 64mm deep)
Holds 6 x 27.5mL Reacti-Vials; 6 Holes (28.5mm diameter x 70mm deep)
Holds 8 x 10mL Reacti-Vials; 8 Holes (25mm diameter x 46mm deep)
Holds 8 x 20mm diameter Test Tubes; 8 Holes (21mm diameter x 45mm deep)
Holds 8 x 6mL Vacuum Hydrolysis Tubes; 8 Holes (10mm diameter x 64mm deep)
Holds 9 x 0.1mm Reacti-Vials; 9 Holes (12mm diameter x 21mm deep)
Holds 9 x 16mm diameter Test Tubes; 9 Holes (17mm diameter x 45mm deep)
Holds 9 x 3mL or 5mL Reacti-Vials; 9 Holes (21mm diameter x 32mm deep)
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 11537500

missing translation for 'mfr': Thermo Scientific™ TS18817

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Configure the Thermo Scientific™ Reacti-Therm™ Module with interchangeable aluminum blocks with a variety of hole configurations for vials and tubes.

Configure your Thermo Scientific™ Reacti-Therm™ Heating and Stirring module with these interchangeable Thermo Scientific™ Reacti-Block™ Aluminum Blocks. Available in a broad variety of hole configurations, they accommodate almost any size Thermo Scientific™ Reacti-Vial™ Small Reaction Vial, test tube, or microcentrifuge tube. The Reacti-Blocks are constructed of an aluminum alloy for optimal thermal conductivity, and contain a thermometer well. Many blocks are compatible for use with the Thermo Scientific™ Reacti-Vap™ Evaporator.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 17 mm
Description Holds 9 x 16mm diameter Test Tubes; 9 Holes (17mm diameter x 45mm deep)
Material Aluminum Alloy
For Use With (Equipment) 16 mm dia. Test Tubes
Type Reacti-Block T-1

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.