missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reacti-Therm™ Heating and Stirring Modules

Perform derivatization and other small-scale reactions reliably and with ease.

Brand:  Thermo Scientific™ TS-18824

2820.26 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11531064

  • 2834.36 € / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform derivatization and other small-scale reactions reliably and with ease using the Thermo Scientific™ Reacti-Therm™ Heating and Stirring module. This module has dry block heaters that provide uniform, stable heating between 10–200 °C. The Reacti-Therm heater/stirrer is available in four models—single block and triple block sizes with either heat-only or heat-and-stir capability. This versatile system is compatible with a range of interchangeable accessories, for applications on small samples for a range of applications.

Ideal applications
  • General sample incubation and evaporation in a variety of tube and vial sizes
  • Silylation, alkylation, and acylation derivatization reactions for GC sample preparation
  • Protein hydrolysis and vacuum hydrolysis reactions for amino acid analysis by HPLC

Additional features
  • LED display: match digital display to in-block thermometer to calibrate temperature set-point
  • Modular design: switch aluminum blocks and vials; attach compatible evaporator manifold
  • Four models: single-block and triple-block sizes with either heat-only or heat-and-stir capability
  • In-block temperature control option by Remote Temperature Probe, an optional accessory to allow temperature regulation from block wells or actual sample vials

Complete Reacti-Therm Sample Derivatization System

The derivatization system can combine heating, stirring and evaporation in a versatile, modular system that is easily configured to your application.

  • Reacti-Therm Heating/Stirring Module
  • Reacti-Vap Evaporator Module
  • Reacti-Blocks, Reacti-Vial Magnetic Stirrers, and Reacti-Vial Small Reaction Vials
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Triple-Block Heating Module
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.