Learn More
Thermo Scientific™ Reacti-Vap™ Evaporators
Add evaporation to the Thermo Scientific™ Reacti-Therm™ Heating and Stirring module for derivatization or other small scale reactions.
Brand: Thermo Scientific™ TS-18825
998.40 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Perform simple, efficient evaporation using Thermo Scientific Reacti-Vap Evaporators. This precision-machined gas manifold performs simultaneous or separate delivery of nonreactive pressurized gas to samples in the Thermo Scientific Reacti-Vap Therm module. The evaporator simply attaches to the Reacti-Therm module. The evaporating head tilts back for easy needle attachment and removal.
PTFE-coated needles are available for applications using strong acids. Each Reacti-Vap Needle has a Luer-Lok™ hub for leak-proof attachment to Reacti-Vap Evaporators. Needles are available in 4- and 6-inch lengths. Reacti-Vap PTFE-Coated Needles, made exclusively for use in Reacti-Vap Evaporators, are blunt-ended, 19-gauge, stainless steel needles that reduce cross-contamination and corrosion when evaporating solvents that contain strong acids.
Reacti-Vap PTFE-Coated Needles, made exclusively for use in Reacti-Vap Evaporators, are blunt-ended, 19-gauge, stainless steel needles that reduce cross-contamination and corrosion when evaporating solvents that contain strong acids.
Ideal applications
- General sample incubation and evaporation in a variety of tube and vial sizes
- Silylation, alkylation, and acylation derivatization reactions for GC sample preparation.
Reacti-Therm Sample Derivatization System
The complete derivatization system combines heating, stirring and evaporation in a versatile, modular system that is easily configured to your application. The system comprises (Sold Separately):
- Reacti-Therm Heating/Stirring Module
- Reacti-Vap Evaporator Module
- Reacti-Blocks, Reacti-Vial Magnetic Stirrers, and Reacti-Vial Small Reaction Vials

Specifications
Single-Block Reacti-Therm Modules | |
9-Ports | |
Evaporator | |
Ambient +10° to 200°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.