missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Reactivation Solution
Brand: Mettler Toledo™ 51350104
26.16 EUR valid until 2024-12-31
Use promo code "21665" to get your promotional price.
This item is not returnable.
View return policy
Description
Spécification
Reactivation Solution | |
25mL |
Sécurité et traitement
Identifiant produit
Mention d'avertissement
Catégorie de danger
Mention de danger
Conseils de prudence
Informations supplémentaires
- Regeneration solution
Mention d'avertissement
- Danger
Catégorie de danger
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 2
Mention de danger
- H314-Causes severe skin burns and eye damage.
Conseils de prudence
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Informations supplémentaires
- MIXTURE LIST-Contains : Ammonium bifluoride