missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ ReadyProbes™ Solvent-Resistant Permanent Marking Pen

Enables solvent-resistant writing on frosted glass microscope slides.

Brand:  Invitrogen™ R37623

85.12 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.


Product Code. 17133773

  • 115.00 € / Pack of 5

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • The ReadyProbes Solvent-Resistant Permanent Marking Pen enables solvent-resistant writing on frosted glass microscope slides.
  • It is resistant to most solvents, including alcohols and xylene.
Note: This marking pen enables solvent-resistant writing on the frosted end of glass microscope slides. Plain glass (unfrosted) or smooth plastic are not considered appropriate surfaces to retain the pen ink as the residue can be easily wiped off of these surfaces. Using the pen on other types of hard surfaces (such as smooth cryo-vial surface or Eppendorf tubes) could produce writing that is not solvent-resistent. When used on frosted glass microscope slides, ReadyProbes Solvent-Resistant Permanent Marking Pen is resistant to most solvents, including alcohols and xylene. Be sure to let the ink dry before exposing to solvent.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Permanent Marking Pen
A set of 5 pens.

Store at room temperature.

When stored as directed, product can be used for 6 months after receipt.

5 pens
ReadyProbes
5 Pens
Approved for shipment at Room Temperature or on Wet Ice
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2936203 Certificate TypeCertificate of Analysis Date25/09/2024 Catalog NumberR37623
Lot Number2896699 Certificate TypeCertificate of Analysis Date26/05/2024 Catalog NumberR37623
Lot Number2896698 Certificate TypeCertificate of Analysis Date06/03/2024 Catalog NumberR37623
Lot Number2850251 Certificate TypeCertificate of Analysis Date29/01/2024 Catalog NumberR37623
Lot Number2812016 Certificate TypeCertificate of Analysis Date02/12/2023 Catalog NumberR37623
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ ReadyProbes™ Solvent-Resistant Permanent Marking Pen > 5 pens

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.