missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Real Time Electrophoresis System, with Power Supply

Run DNA gels, view separations as they occur, and capture gel images using a smart phone

Brand:  Fisherbrand™ 14-955-208

 View more versions of this product

Product Code. 17813388

  • 1697.40 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Tool for small DNA gel runs
  • Power supply has selectable voltage of 100 V, 50 V, or 35 V and timer
  • Compatible with SYBR, Gel green, SmartGlow, and other green fluorescent DNA stains
  • Imaging enclosure and photo filter allows gel imaging with any smart phone camera
  • Includes:
    • Gel running tank
    • Direct connect power supply
    • Amber filter lid
    • Small blue LED transilluminator
    • Gel casting equipment (for casting your own gels)
      • Stand
      • Trays
      • Combs

Order Info

Voltage: 220/240 V

Specifications

Specifications

0.5 x or 1 x TAE or TBE
Gray and clear
Standard Electrophoresis Power Supply
DNA
10.5 x 10 cm, 10.5 x 6 cm
Agarose
Gel tank, Blue LED illuminator, Filter cover, Gel casting set, Smart phone imaging enclosure, 230 to 115 V transformer
Molded polycarbonate
1
1 Ea.
10 to 20 μL
12 or 22
230 mL
10 to 20 μL
2 years
7.5 x 8.25 x 5 in.
7.5 in.
21 in.
10.5 cm
3 mm, 5.65 mm
14 cm
0.75 kg
CE
Smart phone
Make gels using included casting set
Digital LED timer
0.5 to 6%
Uses minimal consumables, no waste associated with precast gels
Use with SmartGlow or SYBR green stain
Electrophoresis
12 or 22
Universal
Nucleic acid
1 mm, 2 mm
230 mL
10 to 20 μL
7.5 x 8.25 in.
7.5 in.
8.25 in.
10 cm
3 mm, 5.65 mm
5 in.
1.65 lb.
220/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers