missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ REC Digital Ceramic Hotplate
REC Digital Ceramic Hotplate is a laboratory digital heating plate with ceramic top to ensure high resistance to corrosion and precise temperature setting.
Brand: Velp Scientifica™ F20700553
329.83 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Resistant and Easy to use
- Heating plate technology ensures homogeneity, thermal efficiency and excellent heating performance
- Ceramic top and technopolymer structure ensure premium resistance to chemicals
- Bright digital display for precise temperature setting showing actual and setpoint temperature
- Hot Surface Safety message displayed when the temperature is above 50°C
- Run-off groove to protect electronics
Specifications
Technopolymer | |
Hotplate | |
15 L | |
1 | |
Square | |
Analog | |
7.7 lb. | |
780 W | |
Hot surface safety message |
344 x 203 x 94 mm | |
Digital | |
25 kg | |
EU | |
230 V | |
Ambient to 550°C | |
3.5 kg | |
50/60 Hz |