missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Receiving Flask
Especially for use in rotary evaporators. Lenz Laborglasinstrumente™ Receiving Flasks are manufactured from durable DURAN™ glass.
47.00 € - 93.00 €
Specifications
Material | Duran Glass |
---|---|
Type | Receiving Flask |
For Use With (Equipment) | Rotary Evaporators |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11896104
|
Lenz Laborglasinstrumente™
03063537 |
100 mL |
47.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
11826134
|
Lenz Laborglasinstrumente™
03063573 |
2000 mL |
93.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
11806114
|
Lenz Laborglasinstrumente™
03063549 |
250 mL |
56.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
11876134
|
Lenz Laborglasinstrumente™
03063558 |
500 mL |
55.00 €
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
Description
- With spherical joint socket S 35
- With inscription label
- Available in a range of capacities
Specifications
Duran Glass | |
Receiving Flask | |
Rotary Evaporators |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title