missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Receiving Flask For Stuart Rotary Evaporator
Can be used with all Stuart™ glassware sets
94.75 € - 164.00 €
Specifications
Type | Receiving Flask |
---|---|
For Use With (Equipment) | Stuart Rotary Evaporators |
Shape | Spherical |
Taper | S35 spherical socket |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12477802
|
Cole-Parmer™
10096-67 |
100 mL |
164.00 €
Pack of 2 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
12497802
|
Cole-Parmer™
10096-71 |
50 mL |
94.75 €
Pack of 2 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
Description
- For use with Stuart™ Rotary Evaporator
- S35 spherical socket
- Round bottom
Specifications
Receiving Flask | |
Stuart Rotary Evaporators | |
Spherical | |
S35 spherical socket |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title