missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Recirculating Cooling Baths with Water Compressor

Used for routine cooling applications both within laboratory and wider industrial workplace. Julabo™ Recirculating Cooling Baths with Water Compressor has large, bright LED display.

Brand:  Julabo™ 9671017

 View more versions of this product

Product Code. 11944818

  • 10645.00 € / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ergonomic design and easy operation
  • Splashproof keypad with integrated mains switch
  • Reliable microprocessor PID temperature control
  • Filling level indicator
  • Powerful immersion pumps, suitable for continuous operation
  • Permissible temperature in return line +80°C
  • Easy filling from the top with hinged protective lid
  • Low liquid level protection with optical and audible alarm signal
  • Integrated stainless steel bath tanks
  • Removable venting grid for cleaning of the condenser
  • Front drain
  • No side vents
  • RS232 interface for PC-connection
  • IP class according to IEC 60529: 21
  • Pressure indicator
  • Adjustable bypass for pump pressure
  • Water cooled
  • Alarm output, potential-free change-over contact (max. 30 VA)
Specifications

Specifications

12 to 17 L
0.4kW at -20°C, 0.85kW at -10°C, 1.1kW at 0°C, 1.5kW at 10°C, 1.7kW at 20°C (Med
For environmentally friendly cooling
Recirculating Cooling Bath
FLW1701
±0.5°C
50 cm
85 kg
115/230 V
CE, IEC 60529: 21
23 L/min.
5°C to 40°C
14.5 psi
R404A
76 cm
64 cm
115/230 V 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers