missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Rectangular Container
Rectangular Food Container for sub-zero and ambient temperature storage and transporting raw materials.
28.95 € - 41.10 €
Specifications
Type | Storage Bin |
---|---|
Material | HDPE |
Color | White |
Shape | Rectangular |
Certifications/Compliance | Food Contact Certified |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15912874
|
Gilac™
G119721 |
25 L |
28.95 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15982874
|
Gilac™
G119921 |
55 L |
41.10 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 600 x 400 rectangular plastic food container
- For sub-zero and ambient temperature storage and transporting raw materials
- No gaps nor overlaps
- Machine washable
- Covering lid for increased hygiene, optional extra
- Stackable without lid
- Compatible with all GILAC 4 and 6-wheel dollies
Specifications
Storage Bin | |
White | |
Food Contact Certified | |
23.6 in. | |
15.7 in. | |
-40°F to +194°F |
HDPE | |
Rectangular | |
Stackable | |
600 mm | |
400 mm | |
-40°C to +90°C |