missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Rectangular Ice Pan with Lid, Midi 4 L
Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans
142.00 €
Specifications
Dimensions (L x W x H) | 35.0 x 22.5 x 11.4 cm |
---|---|
Quantity | 1 Ea. |
Capacity (Metric) | 4 L |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15552881
|
Corning™
432110 |
Blue |
142.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
15562881
|
Corning™
432111 |
Orange |
142.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
15572881
|
Corning™
432112 |
Lime Green |
142.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
15582881
|
Corning™
432113 |
Pink |
142.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
15592881
|
Corning™
432114 |
Purple |
142.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||||
Description
Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.- Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
- Will not sweat, leak or skid on bench.
Specifications
35.0 x 22.5 x 11.4 cm | |
1 Ea. | |
4 L |