missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Red Polypropylene Screw Closures
Seal a container's ingredients with these Kautex™ Red Polypropylene Screw Closures when you package, send samples, transport and store their contents.
50.70 € - 378.27 €
Specifications
Color | Red |
---|---|
Material | Polypropylene |
Liner Material | Polyethylene Foam Insert |
Product Type | Screw Cap |
Product Code | Brand | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15941451
|
Kautex™
2000084198 |
28 mm | 50 mL Bottle |
85.39 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15901451
|
Kautex™
2000084006 |
32 mm | 10 to 1000 mL Bottle |
50.70 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17828157
|
Kautex™
2000083762 |
80 mm | 1500/2500/4000 mL Bottle |
378.27 €
Pack of 210 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- PP
- Red
- Tamper evident ring
- PE-foam insert
Specifications
Red | |
Polypropylene | |
Polyethylene Foam Insert | |
Screw Cap |