missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Conical One-Hole Stoppers
Made from red rubber.
7.10 € - 75.25 €
Specifications
Color | Red |
---|---|
Material | Rubber |
Product Type | Tapered Stopper |
Total Positions | 1 |
Product Code | Brand | Diameter (Metric) Bottom | Diameter (Metric) Top | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bottom | Diameter (Metric) Top | Height (Metric) | Price | Quantity & Availability | |||
10308131
|
Kartell™
0382300 |
12 mm | 16 mm | 20mm |
7.10 €
Pack of 25 |
In Stock
Log in to see stock. |
|||
10567051
|
Kartell™
0382500 |
14 mm | 20 mm | 24mm |
15.40 €
Pack of 25 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||
10154571
|
Kartell™
0382900 |
25 mm | 32 mm | 34mm |
43.70 €
Pack of 25 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
10796532
|
Kartell™
0382800 |
21 mm | 30 mm | 29mm |
31.45 €
Pack of 25 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||
10286571
|
Kartell™
0382700 |
19 mm | 26 mm | 28mm |
44.05 €
Pack of 25 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||
10388461
|
Kartell™
0383300 |
37 mm | 48 mm | 50mm |
25.15 €
Pack of 5 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||
10033061
|
Kartell™
0383200 |
34 mm | 45 mm | 45mm |
19.50 €
Pack of 5 |
In Stock
Log in to see stock. |
|||
10601512
|
Kartell™
0383500 |
43 mm | 60 mm | 60mm |
45.15 €
Pack of 5 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
10207061
|
Kartell™
0383600 |
52 mm | 65 mm | 70mm |
75.25 €
Pack of 5 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
Description
Made from red rubber.
- Made from red rubber
Specifications
Red | |
Rubber | |
Tapered Stopper | |
1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title