missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Red Rubber Tubing, Heavy Wall
Highly resilient, heavy-wall red rubber tubing. Fisherbrand™ Red Rubber Tubing is suitable for vacuum use and the transfer of liquids, gases, and dilute acids.
31.00 € - 152.00 €
Specifications
Material | Rubber |
---|---|
Overall Length (Metric) | 10 m |
For Use With (Application) | For transferring liquids, gases and dilute acids |
Color | Red |
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | |||
11567562
|
Fisherbrand™
FB50753 |
9 mm | 3 mm | 3 mm |
31.00 €
10m |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||
11577562
|
Fisherbrand™
FB50755 |
13 mm | 5 mm | 4 mm |
69.00 €
10m |
In Stock
Log in to see stock. |
|||
11597562
|
Fisherbrand™
FB50759 |
20 mm | 8 mm | 6 mm |
152.00 €
10m |
Estimated Shipment: 11-03-2025
Log in to see stock. |
|||
Description
- Higher resilience than most other polymers
- Temperature range: -40°C to 70°C
- Light and flexible, for transferring liquids, gases and dilute acids
- Heavy wall recommended for vacuum use
- Not suitable for use with petroleum oils and hydrocarbon solvents (see neoprene tubing)
Specifications
Rubber | |
10 m | |
For transferring liquids, gases and dilute acids | |
Red |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title