missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Red Rubber Tubing, Medium Wall

A light and flexible tubing option for transferring liquids, gases and dilute acids.

36.00 € - 95.00 €

Specifications

Material Rubber
Overall Length (Metric) 10 m
For Use With (Application) For transferring liquids, gases and dilute acids
Color Red
Flexibility Flexible
View More Specs

Products 4
Product Code Brand Diameter (Metric) Inner Thickness (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Thickness (Metric) Price Quantity & Availability  
11537053
View Documents
Fisherbrand™
FB50739
12.7 mm 3.2 mm
95.00 €
10m
Estimated Shipment: 31-12-2024
to see stock.
Add to basket
 
11597043
View Documents
Fisherbrand™
FB50731
3.2 mm 1.5 mm
36.00 €
10m
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
11517053
View Documents
Fisherbrand™
FB50735
8.0 mm 3.2 mm
86.00 €
10m
In Stock
to see stock.
Edge
Add to basket
 
11527053
View Documents
Fisherbrand™
FB50737
9.5 mm 3.2 mm
90.00 €
10m
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
Description

Description

  • Higher resilience than most other polymers
  • Temperature range: −40° to +70°C
  • Light and flexible, for transferring liquids, gases and dilute acids
  • Not suitable for use with petroleum oils and hydrocarbon solvents (see neoprene tubing)
Specifications

Specifications

Rubber
For transferring liquids, gases and dilute acids
Flexible
10 m
Red
Videos
SDS
Documents

Documents

Product Certifications