missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Redeem Eco Work Gloves
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Description
- Soft and lightweight liner made of 50% recycled polyester equivalent to 1 plastic bottle of 500 mL (PET)
- Flexible and durable nitrile foam coating provides a secure grip and an excellent abrasion resistance
- Ultra fine coating for maximum tactile sensitivity
- Packed by 10 pairs in a biodegradable polybag
- Gloves are certified by the GRS (Global recycled Standard)
- Close-fitting liner for a comfortable wearing experience
- Elasticated wrist provides a secure fit
Specifications
Specifications
Certifications/Compliance | CE CAT II |
Certifications/Compliance (Europe) | EN388, EN420 |
Chlorinated | No |
Coated Area | Palm |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Green, Black |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | Partially Textured |
Hand | Specific |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction