missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Reference™ 2, Mechanical Multi-Channel Pipette
Shop All Eppendorf Products

Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
30 to 300 μL
Number of Channels:
8
12
Color:
Medium Gray
Orange
Yellow
Increments:
0.01 μL
0.1 μL
0.2 μL
Unit Size:
Each
Description
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- Spring-loaded tip cone reduces effort during operation/ejection
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Single-button operation
- Has Spring-loaded tip cone, movable parts, stainless steel external edges with customizable labeling area
- Ergonomic handling with reduced operating effort
- Simple and quick tip ejection with active aerosol reduction
- Reduce repetitive strain injuries by not having to move your thumb sideways
- Haptic feedback before tip ejection
- High precision and accuracy provides reliable pipetting results
- User friendly secondary adjustment
Spécification
Spécification
| Autoclavable | Autoclavable |
| Color | Medium Gray |
| For Use With | Pipette Tip 20 μL |
| Number of Channels | 8 |
| Product Line | Reference 2 |
| Type | Variable Volume Pipette |
| Volume (Metric) | 0.5 to 10 μL |
| For Use With (Equipment) | For use with 20 μL pipette tips |
| Includes | epT.I.P.S.™ Box 2.0 with 96 Tips |
| Increments | 0.01 μL |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu