missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Refillable Digital pH Electrode
595.00 € - 626.00 €
Specifications
Connector Types | 3.5 mm Jack |
---|---|
Junction | Ceramic Single, 15 to 20 μL/h |
Material | Glass |
pH Range | 0 to 13 |
Temperature (Metric) Operating | -5°C to +100°C |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
15198239
|
Hanna Instruments™
HI11311 |
Without Matching Pin |
626.00 €
Each |
N/A | ||||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
||||||||||
15178239
|
Hanna Instruments™
HI11310 |
With Sensor Check and Matching Pin |
595.00 €
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
Specifications
3.5 mm Jack | |
Glass | |
-5°C to +100°C | |
9.5 mm |
Ceramic Single, 15 to 20 μL/h | |
0 to 13 | |
1 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hanna Instruments™ Refillable Digital pH Electrode