missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Refillable Racks for Labcon Tips

For use with Eclipse™ pipette tip refills
16.01 € - 28.54 €
Specifications
Product Type | Empty Refill Rack with Lid |
---|---|
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
Autoclavable | Autoclavable |
Color | Purple |
Material | Polypropylene |
Description
- Pipette tip rack
- Refillable
- With hinged clear lid
- Made in USA
Specifications
Empty Refill Rack with Lid | |
Autoclavable | |
Polypropylene | |
Non-sterile | |
RT |
ISO 9001:2015; FDA CFR21 GMP | |
Purple | |
Holds one refill platform of 96 tips | |
Liquid Handling |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon Refillable Racks for Labcon Tips