missing translation for 'onlineSavingsMsg'
Learn More

Refractive Index Standard (Stabilized Sucrose) 1.39986 nD units at 20°C, Reagecon
BIOPHARMA

High-quality, extended shelf life standard for use as calibrant/analytical control material for refractive index determination.

Brand:  Reagecon RIBS40S

Product Code. 13494066

  • 69.20 € / 15mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Reagecon holds ISO 17025 accreditation for testing refractive index (Brix standards) using refractometry (INAB Ref: 264T).
  • This product has an uncertainty of measurement of ± 0.00014 nD units.
  • It is stable for one year, either opened or unopened and is presented in a convenient 15 mL dropper bottle.
  • The product is prepared gravimetrically on a weight/weight basis.
  • Both solute and solvent are weighed on a balance calibrated by OIML traceable weights.
  • Reagecon holds ISO 17025 Accreditation for calibration of laboratory balances (INAB Ref: 265C).
  • The resulting Balance Certificate of Calibration is issued in accordance with the requirements of ISO/IEC 17025.
  • High accuracy (± 0.000158 nD units)
  • Tested using a state-of-the-art refractometer
  • Tested using an ISO 17025 accredited test method
Specifications

Specifications

Liquid Refractometer
± 0.00014 nD units
15 mL
1.39986 nD at 20°C (± 0.00014)
Calibration of Refractometers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberRIBS4025B1 Certificate TypeCertificate of Analysis Date26/02/2025 Catalog NumberRIBS40S
Lot NumberRIBS4024D1 Certificate TypeCertificate of Analysis Date23/05/2024 Catalog NumberRIBS40S
Lot NumberRIBS4024A1 Certificate TypeCertificate of Analysis Date10/04/2024 Catalog NumberRIBS40S
Lot NumberRIBS4023J1 Certificate TypeCertificate of Analysis Date08/11/2023 Catalog NumberRIBS40S
Lot NumberRIBS4023D1 Certificate TypeCertificate of Analysis Date20/06/2023 Catalog NumberRIBS40S
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Refractive Index Standard (Stabilized Sucrose) 1.39986 nD units at 20°C, Reagecon > 15 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.