missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Refrigerant Pack Phase Change Gel

High-tech phase change formula refrigerant packs are ideal for products requiring an accurate, consistent temperature. Cole-Parmer™ Refrigerant Pack Phase Change Gel material returns to gel state when thawed.

Brand:  Cole-Parmer™ 06347-82

Product Code. 12368717

  • 48.80 € / Pack of 12
Estimated Shipment: 12-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured with a laminated, metallized film exterior to resist punctures and provide a radiant heat barrier
  • Nontoxic and reusable
  • Phase change formula lasts 15% longer than standard gel
Specifications

Specifications

16.5 cm
24 oz.
680 g
Phase Change Gel
19.1 cm
2.5 cm
-23°C to Ambient
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Refrigerant Pack Phase Change Gel > Size: 24oz.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.