missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Centrifuge GT2 Expert Package
Shop All Fisherbrand Products
Click to view available options
Rotor:
4 x 400 mL Rotor
Refrigerated:
No
Unit Size:
Each
Beskrivelse
Indeholder
GT2 Ventilated Centrifuge Expert Kit
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
- Secure locking system allows easy push-button installation and exchange of rotors
- System saves time when switching between applications
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- System has glove-friendly, one-handed open/close capability
- System is certified by CAMR™ in Porton Down, UK
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Technology optimizes safety and improves separations
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Tekniske data
Tekniske data
| Max. RCF | 25,830 x g |
| Product Line | Fisherbrand |
| Refrigerated | No |
| Includes | Rotor, buckets, biocontainment lids, 50 mL conical adapters, 15 mL conical adapters |
| Rotor | 4 x 400 mL Rotor |
| Type | Centrifuge Package |
| Ventilated | Yes |
| Electrical Requirements | 50/60 Hz |
| Voltage | 100/240 V |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion
