missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Centrifuge GT4 Expert Cell Culture Package
Waste no time finding the right part numbers for your application! The Fisherbrand™ Centrifuge GT4 Expert Package is an application driven centrifuge package to insure convenient, fast ordering of all components necessary to run a specific protocol.
9065.00 € - 9530.00 €
Specifications
Max. RCF | 25,830 x g |
---|---|
Product Line | Fisherbrand |
Refrigerated | No |
Rotor | Yes |
Ventilated | Yes |
Product Code | Brand | Refrigerated | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Refrigerated | Includes | Price | Quantity & Availability | ||||
17141925
|
Fisherbrand™
50164300 |
No | Centrifuge, 4 x 1000 mL rotor, buckets, biocontainment lids, 50 mL conical adapters, 15 mL conical adapters |
9065.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17161925
|
Fisherbrand™
50164302 |
No | Centrifuge, 4 x 750 mL rotor, buckets, biocontainment lids, 50 mL conical adapters, 15 mL conical adapters |
9530.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Easy to Use:
- Exceptional capacity to process 40x50 ml conicals in one run, under biocontainment certified lids
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
- Secure locking system allows easy push-button installation and exchange of rotors
- System saves time when switching between applications
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- System has glove-friendly, one-handed open/close capability
- System is certified by CAMR™ in Porton Down, UK
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Technology optimizes safety and improves separations
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Specifications
25,830 x g | |
No | |
Yes | |
200/230 V |
Fisherbrand | |
Yes | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title