missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Refrigerated Incubators with 4°C to 60°C Range
Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
150 L
250 L
420 L
670 L
Dimensions (L x W x H):
790 x 820 x 1690 mm
700 x 640 x 1215 cm
700 x 640 x 1615 cm
940 x 820 x 1990 cm
No. of Shelves:
2
3
4
Voltage:
230 V
Unit Size:
Each
Description
Refrigerated Incubators are crucial for maintaining precise low-temperatre conditions necessary for the growth and preservation of samples.
Thermo Scientific™ Refrigerated Incubators, with a temperature range of 4°C to 60°C, utilize robust compressor cooling to ensure a controlled temperature environment and are available in a range of sizes to fit your application needs.
- Temperature range 4°C to 60°C
- Temperature stability and uniformity fitting most applications
- Environmentally-friendly hydrocarbon refringent, R290, has a Global Warming Potential index (GWP) of 3, keeping the environmental impact of the refrigeration system minimized
- 7 in. touch screen for data export, alarm history, operating status, and real-time temperature curve
- Coated cabinet interior and adjustable shelves make cleaning a breeze, with flexible and corrosive-resistant operation
- USB data export
- Temperature sensor open/short cut-off alarm, door open alarm, standby or auto-restart after power failure
- High temperature cut-off and low temperature alarm
- Ability to program and store upto 40 programs, with 99 segments each on user interface
- Three level access control to avoid non-authorized operation
Specifications
Specifications
| Certifications/Compliance | CE |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 420 L |
| Chamber Material | Powder-coated Cold Rolled Steel |
| CO2 Sensor Technology | No Sensor |
| Convection Type | Forced |
| Lighting | Yes |
| Material | Carbon Steel, painted |
| No. of Shelves | 3 |
| Plug Type | EU |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction