missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant R Series Refrigeration Unit
GREENER_CHOICE

Grant R4 and R5 cooling circulators provide a source of precision cooling for most low temperature applications. Suitable for use in both open and closed loop circulation (i.e. remote vessel, open or closed).Models include a drain tap and a relay to control refrigeration on/off.

Brand:  Grant Instruments™ R4R

Product Code. 11486447

  • 8145.00 € / Each
Estimated Shipment: 10-07-2025
to see stock.
Explore more special offers
Add to basket

Please note: Image is representative of range
This item is not returnable. View return policy

Description

Description

  • Choice of two base refrigeration units and four heated circulators, temperature range -47ºC to 100ºC (model dependent)
  • Stability: Up to ±0.01ºC
  • No spill valved frontdrain
  • Safe - water freeze protection thermostat and 27 bar high pressure switch
  • 3 preset programs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

20 L
390 mm
490 mm
-30°C to +100°C
530 mm
120/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ Grant R Series Refrigeration Unit > Width: 390mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.