missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Eating and Drinking Prohibition Signs
Click to view available options
Diameter (Metric):
100 mm
315 mm
Unit Size:
Each
Specifications
Specifications
| Alternate Part Number | PIC 224-DIA 100-B7527 |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Description | Reinforced Polypropylene |
| Diameter (Metric) | 100 mm |
| For Use With (Application) | Prohibition Signs Forbidden Food and Drink |
| Thickness | 0.369 mm |
| Temperature Range (Metric) | -40°C to 120°C |
| Shape | Round |
| Displayed Text | Eating and Drinking Prohibited |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction