missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Pipet Tips Reload Pack for Pipetman™
Reload your standard Pipetman™ diamond tip pipet tip box wiimply and quickly with a full pack of new tips. Gilson™ Pipet Tips Reload Pack for Pipetman™ are autoclavable.
Brand: Gilson™ F167014
25.17 EUR valid until 2024-12-31
Use promo code "21921" to get your promotional price.
This item is not returnable.
View return policy
Description
- Quickest way to reload empty box (sold separately)
- Uses 70% less plastic
- Recyclable
- Easy to store
- Affordable and convenient
- Fully autoclavable
- Available in three sizes:
- 0.1 - 2.0μL
- 2 - 2000μL
- 100 - 10000μL
Specifications
Pipet tip | |
Autoclavable | |
0.002 to 0.004μL | |
6.6cm | |
Refill | |
Gilson™ Pipetman™ C1200, Gilson™ Pipetman™ U1000, Gilson™ Pipetman™ F250 to F1000, Gilson™ Pipetman™ P1000N, Gilson™ Pipetman™ P1000, Gilson™ Pipetman™ F250 to F1000, Gilson™ Pipetman™ U1000, Gilson™ Pipetman™ C1200 | |
Polypropylene |
100 to 1000 μL | |
D1000 | |
0 to 0.025μL | |
Liquid handling | |
576/Pk | |
Yes |