missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Remel™ McFarland Equivalence Turbidity Standards

Product Code. p-4532097 Shop All Thermo Scientific Products
Click to view available options
Description:
Turbidity Standard 0.5
Turbidity Standard 5.0
Turbidity Standard Set (1 each of 0.5, 1.0, 2.0, 3.0, 4.0)
Unit Size:
1 set
Each
This item is not returnable. View return policy

Product Code. 10036782

Brand: Thermo Scientific™ R20421

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermo Scientific™ Remel McFarland Equivalence Turbidity Standard is packaged in plastic case with a visual comparison card.

Thermo Scientific™ Remel McFarland Equivalence Turbidity Standard is packaged in plastic case with a visual comparison card.

  • Tube size is 15 x 103mm and fits in most spectrophotometers
  • Polystyrene technology allows longer shelf life

Includes:

1 each of 0.5, 1.0, 2.0, 3.0, 4.0.

TRUSTED_SUSTAINABILITY

Specifications

Description Turbidity Standard Set (1 each of 0.5, 1.0, 2.0, 3.0, 4.0)
Includes 1 each of 0.5, 1.0, 2.0, 3.0, 4.0
Tubing Size 15 x 103 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.