missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Remel™ Sputasol
Thermo Scientific™ Remel Sputasol is a liquifying agent for sputum samples.
Brand: Thermo Scientific™ SR0233A
This item is not returnable.
View return policy
Description
Thermo Scientific™ Remel Sputasol is a liquifying agent for sputum samples.
- Each vial dilutes in sterile distilled water to make 100mL

Specifications
Sputasol | |
10 x 7.5 mL |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
IFU:SR0233A Sputasol
File size: 669.1 kB
Product Specification: SR0233 SPUTASOL (LIQUID) (V4)
File size: 208.8 kB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1007734-COA | Certificate of Analysis | 12/03/2025 | SR0233A |
6223369 | Certificate of Analysis | 28/02/2025 | SR0233A |
6208055 | Certificate of Analysis | 20/01/2025 | SR0233A |
6196984 | Certificate of Analysis | 03/12/2024 | SR0233A |
6180776 | Certificate of Analysis | 06/11/2024 | SR0233A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Remel™ Sputasol > 7.5mL/Vial; 10 Vials/Pk.
Spot an opportunity for improvement?Share a Content Correction