missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Removable-Needle Autosampler Syringes for Thermo Scientific™ Instruments

Use Thermo Scientific™ Removable-Needle Syringes for accurate and reproducible sample introduction into GC instruments, with or without the needle.

Brand:  Thermo Scientific™ 365D6610

 View more versions of this product

Product Code. 15264573

  • 86.48 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Get durability, clarity and accuracy in gas chromatography (GC) sample introduction for confidence in analytical results, time-after-time. Thermo Scientific™ Removable-Needle Syringes offer accurate and reproducible sample introduction, with or without the needle. Choose from a variety of sizes, types and gas chromatography autosampler compatibilities. They are available in standard industry size with black easy-to-read and solvent-resistant markings.

Durability

The enhanced design of the syringes delivers:

  • Improved solvent resistance
  • Greater temperature range
  • Increased operational smoothness
  • Longer lifetime and improved cycle life

Clarity

Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.


Accuracy

The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:

  • Closer fit between the plunger tip and PTFE insert at the zero position
  • Tighter fit between PTFE insert and glass barrel
  • Improved fixed needle attachment

In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

26s G
GC Autosampler Syringe, Removable Needle
42 mm
Shimadzu GC Instruments
42 mm
10 μL
Cone
365RN272
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.