missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Repetman™ Non-sterile Pipet Tips
Manufactured from polypropylene. Gilson™ Repetman™ Non-sterile Pipet Tips are accurate and precise for viscous, dense, volatile or hot liquids.
49.65 € - 168.00 €
Specifications
Certifications/Compliance | CE, IVD |
---|---|
For Use With (Equipment) | Gilson Repetman |
Product Line | Repetman |
Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Accuracy | Precision | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Accuracy | Precision | Price | Quantity & Availability | |||
12659601
|
Gilson™
F164510 |
0.1 mL | 10% ±1.6%, 50% ±1.2%, 100% ±1% | 10% ±2, 50% ±1, 100% ±0.5CV |
168.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12669601
|
Gilson™
F164520 |
0.5 mL | 10% ±0.9%, 50% ±0.9%, 100% ±0.9% | 10% ±1, 50% ±0.5, 100% ±0.25CV |
151.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12679601
|
Gilson™
F164530 |
1.25 mL | 10% ±0.9%, 50% ±0.6%, 100% ±0.6% | 10% ±0.6, 50% ±0.3, 100% ±0.15CV | N/A | ||||
12590316
|
Gilson™
F164560 |
12.5 mL | 10% ±0.5%, 50% ±0.4%, 100% ±0.4% | 10% ±0.25, 50% ±0.15, 100% ±0.08CV | N/A | ||||
12689601
|
Gilson™
F164540 |
2.5 mL | 10% ±0.8%, 50% ±0.5%, 100% ±0.5% | 10% ±0.4, 50% ±0.2, 100% ±0.1CV |
164.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
12609611
|
Gilson™
F164570 |
25 mL | 10% ±0.3%, 50% ±0.3%, 100% ±0.3% | 10% ±0.25, 50% ±0.15, 100% ±0.08CV |
84.90 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
12619611
|
Gilson™
F164580 |
50 mL | 10% ±0.3%, 50% ±0.3%, 100% ±0.3% | 10% ±0.25, 50% ±0.15, 100% ±0.08CV | N/A | ||||
12699601
|
Gilson™
F164550 |
5 mL | 10% ±0.8%, 50% ±0.5%, 100% ±0.5% | 10% ±0.3, 50% ±0.15, 100% ±0.08CV | N/A | ||||
Description
- Positive displacement pipettors, with automatic tip size identification of Gilson™ Repet-Tips to make the pipetting easier and faster
- Allows continuous volume adjustment from 1μL to 50mL
- Fully adapted and intuitive operations with three operation modes: pipetting, dispensing and automated dispensing
- Easy to use with true pipetting rate detection and automated adjustment of dispensing rhythm
- Easily charge the battery with automatic charging stand
- Compatible with most standard syringe tips with its open system
- High precision motorised drive and lightweight design virtually eliminate the risk of Repetitive Strain Injuries (RSI) Repetman™ is ideally suited for routine applications in the clinical, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields with total reliability and performance.
Specifications
CE, IVD | |
Gilson Repetman | |
Repetman | |
Polypropylene |