missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Repetman™ Sterile Pipet Tips
Easy to use, fully adapted and intuitive operations with three operation modes.
83.35 € - 309.00 €
Specifications
Certifications/Compliance | CE, IVD |
---|---|
Product Line | Repetman |
Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12629611
|
Gilson™
F164515 |
0.1 mL | N/A | ||||||
12639611
|
Gilson™
F164525 |
0.5 mL |
295.00 €
Pack of 100 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
12649611
|
Gilson™
F164535 |
1.25 mL |
282.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12659611
|
Gilson™
F164545 |
2.5 mL |
291.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12679611
|
Gilson™
F164565 |
12.5 mL | N/A | ||||||
12689611
|
Gilson™
F164575 |
25 mL |
83.35 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
12699611
|
Gilson™
F164585 |
50 mL | N/A | ||||||
12669611
|
Gilson™
F164555 |
5 mL |
291.00 €
Pack of 100 |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Description
- Positive displacement pipettors, with automatic tip size identification of Gilson™ Repet-Tips
to make the pipetting easier and faster - Allows continuous volume adjustment from 1μL to 50mL
- Fully adapted and intuitive operations with three operation modes: pipetting, dispensing and automated dispensing
- Easy to use with true pipetting rate detection and automated adjustment of dispensing rhythm
- Easily charge the battery with automatic charging stand
- Compatible with most standard syringe tips with its open system
- High precision motorised drive and lightweight design virtually eliminate the risk of Repetitive Strain Injuries (RSI) Repetman™ is ideally suited for routine applications in the clinical, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields with total reliability and performance.
Specifications
CE, IVD | |
Repetman | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title