missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Replacement Items for Freezer/Mill™ Grinding Vial Sets
Keep spare items to ensure there is no down time.
137.00 € - 1670.00 €
Product Code | Brand | Product Type | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Material | Price | Quantity & Availability | ||||
12508696
|
Cole-Parmer™
6752 |
N/A | |||||||
12578686
|
Cole-Parmer™
6751C4 |
Polycarbonate |
187.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||||
12558696
|
Cole-Parmer™
6801C4 |
Center Cylinder | Polycarbonate |
397.00 €
Pack of 4 |
In Stock
Log in to see stock. |
||||
12578696
|
Cole-Parmer™
6751C20 |
Center Cylinder | Polycarbonate |
769.00 €
Pack of 20 |
In Stock
Log in to see stock. |
||||
12568696
|
Cole-Parmer™
6801C20 |
Center Cylinder | Polycarbonate |
1670.00 €
Pack of 20 |
In Stock
Log in to see stock. |
||||
15340482
|
Cole-Parmer™
6881C20 |
Center Cylinder | Polycarbonate |
1120.00 €
Pack of 20 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
12588686
|
Cole-Parmer™
6751E |
End Plug | Stainless Steel (440 C) |
326.00 €
Pack of 2 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||
12598686
|
Cole-Parmer™
6751P |
Replacement Impactor | Stainless Steel (440 C) |
137.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Suitable for use with the Cole-Parmer™ Freezer/Mill™ grinding vial sets
- Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinding vial sets with a wide range of grinding ball options suitable for your application.
Specifications
Cole-Parmer Freezer/Mill |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title