missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Shimadzu Split Straight-Through Liner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
34.35 € - 132.00 €
Specifications
Length (Metric) | 95 mm |
---|---|
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12904001
|
Trajan™
092064 |
5/Pk. |
132.00 €
Pack of 5 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
12914001
|
Trajan™
09206401 |
1 Ea. |
34.35 €
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity Manufactured from borosilicate glassColor coded by geometry for easy identificationFor use with Shimadzu instruments
Specifications
95 mm | |
3.4 mm | |
5 mm |