missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Replacement Tips for Standard Sonic Dismembrator Probes, Models Q500 and Q700
Replace eroded tips easily
73.40 € - 125.00 €
Specifications
Product Type | Replacement Tip |
---|---|
Packaging Quantity | 1 Ea. |
Requires: Probe
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | |||||
12971171
|
Fisherbrand™
FB4408 |
1 in. | 2.54 cm |
89.55 €
Each |
Estimated Shipment: 03-07-2025
Log in to see stock. |
|||||
12951171
|
Fisherbrand™
FB4406 |
0.5 in. | 1.27 cm |
73.40 €
Each |
Estimated Shipment: 24-06-2025
Log in to see stock. |
|||||
12961171
|
Fisherbrand™
FB4407 |
0.75 in. | 1.9 cm |
125.00 €
Each |
Estimated Shipment: 03-07-2025
Log in to see stock. |
|||||
Description
- Replacement Tips for Model 505/705 Sonic Dismembrator
Order Info
For replacement probes, see FB4207, FB4208. FB4209, FC4210, FB4217, FB4218, FB4219, FB4220.
Specifications
Replacement Tip | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Replacement Tips for Standard Sonic Dismembrator Probes, Models Q500 and Q700